Zoro Homepage

Wheel Torque Sockets, 1/2", 65 ft-lb

  • Mfr # 40241

  • Zoro # G410953900


product price: $26.79
/ea

Key Features

For Use With
1/2 in Size Air Impact Tools
Size
7/8 in
Working Torque (Newton Meter)
88.12 N-m
Color
Light Tan
Material
Chrome Molybdenum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40241
Zoro #
G410953900
UPC #
874015006643
Country of Origin
Taiwan, Province of China

Dimensions

Size
7/8 in
Drive Size
1/2 in
Overall Length
11 in

Details

Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
88.12 N-m
Color
Light Tan
Material
Chrome Molybdenum, Steel
Working Torque
65 ft-lb
Socket Type
Torque Limiting Socket

Description

Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Light Tan, Working Torque 65 ft-lb, Working Torque (Newton Meter) 88.12 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.