Wheel Torque Sockets, 1/2", 75 ft-lb
Mfr # 40231
Zoro # G110953910
product price: $26.69
/eaKey Features
For Use With
1/2 in Size Air Impact Tools
Size
13/16 in
Working Torque (Newton Meter)
101.68 N-m
Material
Chrome Molybdenum, Steel
Color
Neon Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40231
Zoro #
G110953910
UPC #
874015006629
Country of Origin
Taiwan, Province of China
Dimensions
Size
13/16 in
Drive Size
1/2 in
Overall Length
8 3/4 in
Details
Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
101.68 N-m
Material
Chrome Molybdenum, Steel
Color
Neon Green
Working Torque
75 ft-lb
Socket Type
Torque Limiting Socket
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Neon Green, Working Torque 75 ft-lb, Working Torque (Newton Meter) 101.68 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 8 3/4 in, Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.