Zoro Homepage

Wheel Torque Sockets, 1/2", 80 ft-lb

  • Mfr # 40251

  • Zoro # G710953914


product price: $27.89
/ea

Key Features

For Use With
1/2 in Size Air Impact Tools
Size
22 mm
Working Torque (Newton Meter)
108.46 N-m
Color
Lemon Green
Material
Chrome Molybdenum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40251
Zoro #
G710953914
UPC #
874015006667
Country of Origin
Taiwan, Province of China

Dimensions

Size
22 mm
Drive Size
1/2 in
Overall Length
11 in

Details

Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
108.46 N-m
Color
Lemon Green
Material
Chrome Molybdenum, Steel
Working Torque
80 ft-lb
Socket Type
Torque Limiting Socket

Description

Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Lemon Green, Working Torque 80 ft-lb, Working Torque (Newton Meter) 108.46 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.