Wheel Torque Sockets, 3/4", 175 ft-lb
Mfr # 40306
Zoro # G610953953
product price: $89.65
/ea
Free Shipping & Returns
Key Features
For Use With
3/4 in Size Air Impact Tools
Size
3/4 in
Working Torque (Newton Meter)
237.26 N-m
Material
Chrome Molybdenum, Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40306
Zoro #
G610953953
UPC #
874015006872
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/4 in
Drive Size
3/4 in
Overall Length
11 in
Details
Item
Wheel Torque Sockets
For Use With
3/4 in Size Air Impact Tools
Working Torque (Newton Meter)
237.26 N-m
Material
Chrome Molybdenum, Steel
Color
Yellow
Working Torque
175 ft-lb
Socket Type
Torque Limiting Socket
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 3/4 in, Color Yellow, Working Torque 175 ft-lb, Working Torque (Newton Meter) 237.26 N-m, For Use With 3/4 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.