Zoro Homepage

Wheel Torque Sockets, 3/4", 475 ft-lb

  • Mfr # 40304

  • Zoro # G910953943


product price: $96.59
/ea
Free Shipping & Returns

Key Features

For Use With
3/4 in Size Air Impact Tools
Size
13/16 in
Working Torque (Newton Meter)
644.01 N-m
Color
Yellow
Material
Chrome Molybdenum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40304
Zoro #
G910953943
UPC #
874015005394
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/16 in
Drive Size
3/4 in
Overall Length
11 in

Details

Item
Wheel Torque Sockets
For Use With
3/4 in Size Air Impact Tools
Working Torque (Newton Meter)
644.01 N-m
Color
Yellow
Material
Chrome Molybdenum, Steel
Working Torque
475 ft-lb
Socket Type
Torque Limiting Socket

Description

Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 3/4 in, Color Yellow, Working Torque 475 ft-lb, Working Torque (Newton Meter) 644.01 N-m, For Use With 3/4 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.