Wheel Torque Sockets, Black, 1", 475 ft-lb
Mfr # 40403
Zoro # G810953913
product price: $105.99
/ea
Free Shipping & Returns
Key Features
For Use With
1 in Size Air Impact Tools
Size
1 1/2 in
Working Torque (Newton Meter)
644.01 N-m
Material
Chrome Molybdenum, Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40403
Zoro #
G810953913
UPC #
874015005424
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 1/2 in
Drive Size
1 in
Overall Length
11 in
Details
Item
Wheel Torque Sockets
For Use With
1 in Size Air Impact Tools
Working Torque (Newton Meter)
644.01 N-m
Material
Chrome Molybdenum, Steel
Color
Black
Working Torque
475 ft-lb
Socket Type
Torque Limiting Socket
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1 in, Color Black, Working Torque 475 ft-lb, Working Torque (Newton Meter) 644.01 N-m, For Use With 1 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.