Wheel Torque Sockets, Black, 1/2", 60 ft-lb
Mfr # 40060
Zoro # G010953959
product price: $22.75
/eaKey Features
For Use With
1/2 in Size Air Impact Tools
Size
1/2 in
Working Torque (Newton Meter)
81.34 N-m
Material
Chrome Molybdenum, Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40060
Zoro #
G010953959
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 in
Drive Size
1/2 in
Overall Length
11 in
Details
Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
81.34 N-m
Material
Chrome Molybdenum, Steel
Color
Black
Working Torque
60 ft-lb
Socket Type
Extension
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Black, Working Torque 60 ft-lb, Working Torque (Newton Meter) 81.34 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.