Wheel Torque Sockets, Brown, 1/2", 100ft-lb
Mfr # 40230
Zoro # G310953932
product price: $26.35
/eaKey Features
For Use With
1/2 in Size Air Impact Tools
Size
13/16 in
Working Torque (Newton Meter)
135.58 N-m
Color
Brown
Material
Chrome Molybdenum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40230
Zoro #
G310953932
UPC #
874015005806
Country of Origin
Taiwan, Province of China
Dimensions
Size
13/16 in
Drive Size
1/2 in
Overall Length
11 in
Details
Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
135.58 N-m
Color
Brown
Material
Chrome Molybdenum, Steel
Working Torque
100 ft-lb
Socket Type
Torque Limiting Socket
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Brown, Working Torque 100 ft-lb, Working Torque (Newton Meter) 135.58 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.