Wheel Torque Sockets, Gray, 1", 550 ft-lb
Mfr # 40405
Zoro # G510953923
product price: $99.89
/ea
Free Shipping & Returns
Key Features
For Use With
1 in Size Air Impact Tools
Size
1 5/16 in
Working Torque (Newton Meter)
745.69 N-m
Color
Gray
Material
Chrome Molybdenum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40405
Zoro #
G510953923
UPC #
874015005998
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 5/16 in
Drive Size
1 in
Overall Length
11 in
Details
Item
Wheel Torque Sockets
For Use With
1 in Size Air Impact Tools
Working Torque (Newton Meter)
745.69 N-m
Color
Gray
Material
Chrome Molybdenum, Steel
Working Torque
550 ft-lb
Socket Type
Torque Limiting Socket
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1 in, Color Gray, Working Torque 550 ft-lb, Working Torque (Newton Meter) 745.69 N-m, For Use With 1 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.