Zoro Homepage

Wheel Torque Sockets, Gray, 1/2", 100 ft-lb

  • Mfr # 40235

  • Zoro # G110953927


product price: $24.49
/ea

Key Features

For Use With
1/2 in Size Air Impact Tools
Size
19 mm
Working Torque (Newton Meter)
135.58 N-m
Color
Gray
Material
Chrome Molybdenum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40235
Zoro #
G110953927
UPC #
874015005813
Country of Origin
Taiwan, Province of China

Dimensions

Size
19 mm
Drive Size
1/2 in
Overall Length
11 in

Details

Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
135.58 N-m
Color
Gray
Material
Chrome Molybdenum, Steel
Working Torque
100 ft-lb
Socket Type
Torque Limiting Socket

Description

Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Gray, Working Torque 100 ft-lb, Working Torque (Newton Meter) 135.58 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.