Zoro Homepage

Wheel Torque Sockets, Steel, 1/2

  • Mfr # 40200

  • Zoro # G710953938


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Size
13/16 in, 15/16 in, 17 mm, 21 mm, 3/4 in, 7/8 in
Working Torque (Newton Meter)
74.6 N-m, 88.1 N-m, 108.5 N-m, 135.6 N-m, 162.7 N-m, 189.8 N-m
Number of Pieces
10
Material
Steel
Color
Blue, Brown, Gray, Green, Light Brown, Light Green, Red, Turquoise, White, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40200
Zoro #
G710953938
UPC #
874015005783
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/16 in, 15/16 in, 17 mm, 21 mm, 3/4 in, 7/8 in
Drive Size
1/2 in
Overall Length
11 in

Details

Item
Wheel Torque Sockets
Working Torque (Newton Meter)
74.6 N-m, 88.1 N-m, 108.5 N-m, 135.6 N-m, 162.7 N-m, 189.8 N-m
Number of Pieces
10
Material
Steel
Color
Blue, Brown, Gray, Green, Light Brown, Light Green, Red, Turquoise, White, Yellow
Includes
Carrying Case
Working Torque
55 ft-lb, 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb
Socket Type
Torque Limiting Socket Set

Description

Wheel Torque Sockets, Socket Type Torque Limiting Socket Set, Drive Size 1/2 in, Color Blue, Brown, Gray, Green, Light Brown, Light Green, Red, Turquoise, White, Yellow, Working Torque 55 ft-lb, 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb, Working Torque (Newton Meter) 74.6 N-m, 88.1 N-m, 108.5 N-m, 135.6 N-m, 162.7 N-m, 189.8 N-m, Material Steel, Overall Length 11 in, Size 13/16 in, 15/16 in, 17 mm, 21 mm, 3/4 in, 7/8 in, Includes Carrying Case, Number of Pieces 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.