Gun Display Cabinet, Keyed Lock, 103 lbs, 8 Long Guns

  • Mfr # 800

  • Zoro # G505733332


product price: $1,157.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
103 lbs
Lock Style
Keyed Lock
Outside Width
29 in
Outside Height
71 in
Outside Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800
Zoro #
G505733332
UPC #
892516001028
Country of Origin
Viet Nam

Dimensions

Outside Width
29 in
Outside Height
71 in
Outside Depth
13 in

Details

Net Weight
103 lbs
Lock Style
Keyed Lock
Holds
8 Long Guns
Material
Solid Wood/Wood Veneer
Item
Gun Display Cabinet
Color
Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.