Gun Display Cabinet, Keyed Lock, 77 lbs, 10 Long Guns

  • Mfr # 724-10

  • Zoro # G605733317


product price:  $651.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
77 lbs
Lock Style
Keyed Lock
Outside Width
26 in
Outside Height
62 in
Outside Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-10
Zoro #
G605733317
UPC #
812771011402
Country of Origin
Viet Nam

Dimensions

Outside Width
26 in
Outside Height
62 in
Outside Depth
11 in

Details

Net Weight
77 lbs
Lock Style
Keyed Lock
Holds
10 Long Guns
Material
Solid Wood/Wood Veneer
Item
Gun Display Cabinet
Color
Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.