Rifle & Gun Safe, Keyed Lock, 108 lbs, 6 cu ft, 16 Long Guns

  • Mfr # 916

  • Zoro # G105733350


product price:  $739.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
108 lbs
Capacity
6 cu ft
Lock Style
Keyed Lock
Outside Width
34 in
Outside Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916
Zoro #
G105733350
UPC #
892516001929
Country of Origin
China

Dimensions

Outside Width
34 in
Outside Height
55 in
Outside Depth
11 in
Inside Height
53 in
Inside Width
33 in

Details

Net Weight
108 lbs
Capacity
6 cu ft
Lock Style
Keyed Lock
Holds
16 Long Guns
Material
Steel
Item
Rifle & Gun Safe
Color
Black
Finish
Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.