Shaft Support Bracket, Galvanized Steel
Mfr # B1-BS100
Zoro # G5039937
product price: $44.29
/eaKey Features
Finish
Galvanized
Type
8 Gauge Heavy Duty Galvanized Steel
For Use With
Shaft Operators
Includes
(2) Set Screws, (2) Shaft Collars
Product Type
Support Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1-BS100
Zoro #
G5039937
UPC #
-
Country of Origin
Canada
Details
Item
Support Bracket
Finish
Galvanized
Type
8 Gauge Heavy Duty Galvanized Steel
For Use With
Shaft Operators
Includes
(2) Set Screws, (2) Shaft Collars
Product Type
Support Bracket
Includes Pin
Pin Not Included
Adjustability
Adjustable
Includes End Stile
End Stiles Not Included
Housing Material
Steel
Includes Hardware
Hardware Not Included
Description
Shaft Support Bracket, Includes 1 In. I.D. Freeway Bearings, Adjustable Length 16 In. to 22 In., 2 Shaft Collars and Set Screws, Type 8 Gauge Heavy Duty Galvanized Steel, For Use With Shaft Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.