Air Hose Plug, With Rubber Stopper
Mfr # AHP-10
Zoro # G5005454
product price: $4.19
/eaKey Features
Material
Rubber
Includes
Rubber Stopper
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Product Type
Air Hose Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHP-10
Zoro #
G5005454
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/8 in
Overall Diameter
3/8 in
Details
Material
Rubber
Item
Air Hose Plug
Includes
Rubber Stopper
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Product Type
Air Hose Plug
Compatible Product Type
Car Wash Electric Door Openers
Name
Garage Door Air Hose Plugs
Description
Air Hose Plug, Includes Rubber Stopper, For Use With Car Wash Electric Door Openers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.