Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anodized Aluminum Counter Shutter, Heigh

  • Mfr # M722A-7X4

  • Zoro # G504858036


product price: $8,794.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Door Height
4 ft
Includes
Hood, End Locks
Color
Clear Mil Finish
Opening Height
4'0"
Opening Width
7'0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M722A-7X4
Zoro #
G504858036
UPC #
-
Country of Origin
United States

Dimensions

Door Height
4 ft
Opening Height
4'0"
Opening Width
7'0 in
Door Width
7'5"
Door Thickness
0.05
Width
7'0"
Height
4 ft
Minimum Height Clearance
11 in

Details

Item
Rolling Counter Shutter
Includes
Hood, End Locks
Color
Clear Mil Finish
Insulated
No
Operation
Hand Crank
Curtain/Door Material
Anodized Aluminum
Slat Shape
Flat

Description

Anodized Aluminum Counter Shutter,Heigh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.