Bearing Center Plate, 11 Ga, 3-3/8 In
Mfr # B1-BC338
Zoro # G5004867
product price:Â $21.15
/eaKey Features
Finish
Galvanized
Type
Heavy Duty 11 Gauge Galvanized Steel
Includes
Bearing
For Use With
Garage Doors
Product Type
Bearing Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1-BC338
Zoro #
G5004867
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 3/8 in
Thickness
11 ga
Details
Finish
Galvanized
Type
Heavy Duty 11 Gauge Galvanized Steel
Includes
Bearing
For Use With
Garage Doors
Item
Bearing Plate
Product Type
Bearing Plate
Housing Material
Steel
Description
Bearing Center Plate, Includes Pressed-In 1" ID Freeway Bearing, Center of Bearing to Wall 3-3/8 In., Type Heavy Duty 11 Gauge Galvanized Steel, For Use With Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.