Bearing Center Plate, 2-5/8in to 4-3/8in

  • Mfr # B1-BCU-MINI

  • Zoro # G5004885


product price:  $9.65
/ea

Key Features

Finish
Galvanized
Type
Heavy Duty 12 Gauge Galvanized Steel
For Use With
Garage Doors
Product Type
Bearing Plate
Thickness
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1-BCU-MINI
Zoro #
G5004885
UPC #
-
Country of Origin
United States

Dimensions

Thickness
12 ga

Details

Finish
Galvanized
Type
Heavy Duty 12 Gauge Galvanized Steel
For Use With
Garage Doors
Item
Bearing Plate
Product Type
Bearing Plate
Housing Material
Steel
Adjustability
Adjustable

Description

Bearing Center Plate, Adjustable from 2-5/8 In. to 4-3/8 In., Type Heavy Duty 12 Gauge Galvanized Steel, For Use With Garage Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.