Bearing Center Plate, 3-3/8 to 6 In
Mfr # PBSS-BCUS-L
Zoro # G7390643
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Type
Universal, Heavy Duty 12 Gauge 304 Stainless Steel
For Use With
Garage Doors
Includes
1 in ID Stainless Greaseable Bearing with Anodized Aluminum Housing, Adjustable From 3-3/8 in to 6 in and Stainless Steel Fasteners
Product Type
Bearing Plate
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBSS-BCUS-L
Zoro #
G7390643
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
12 ga
Details
Type
Universal, Heavy Duty 12 Gauge 304 Stainless Steel
For Use With
Garage Doors
Item
Bearing Plate
Includes
1 in ID Stainless Greaseable Bearing with Anodized Aluminum Housing, Adjustable From 3-3/8 in to 6 in and Stainless Steel Fasteners
Product Type
Bearing Plate
Housing Material
Stainless Steel
Description
Bearing Center Plate, Includes 1 In. ID Stainless Greaseable Bearing with Anodized Aluminum Housing, Adjustable From 3-3/8 In. to 6 In. and Stainless Steel Fasteners, Type Universal, Heavy Duty 12 Gauge 304 Stainless Steel, For Use With Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.