Bearing End Plate, 11 Ga, 3-3/8 In, PR
Mfr # B1-BF338
Zoro # G5004894
product price: $42.19
/prKey Features
Finish
Galvanized
Type
Heavy Duty 11 Gauge Galvanized Steel
For Use With
Garage Doors
Includes
Bearing
Product Type
Bearing Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1-BF338
Zoro #
G5004894
UPC #
-
Country of Origin
United States
Dimensions
Thickness
11 ga
Overall Height
3 3/8 in
Details
Finish
Galvanized
Type
Heavy Duty 11 Gauge Galvanized Steel
For Use With
Garage Doors
Includes
Bearing
Item
Bearing Plate
Product Type
Bearing Plate
Housing Material
Steel
Count
2
Description
Bearing End Plate, Includes Pressed-In 1" Freeway Bearing, Center of Bearing to Wall 3-3/8 In., Type Heavy Duty 11 Gauge Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.