Bearing Flat End Plate, 10 Ga, 5-5/8 In, PR
Mfr # B1-BFEB558
Zoro # G5004912
product price: $15.59
/prKey Features
Finish
Galvanized
Type
Heavy Duty 10 Gauge Galvanized Steel
For Use With
Garage Doors
Includes
Bearing
Product Type
Bearing Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1-BFEB558
Zoro #
G5004912
UPC #
-
Country of Origin
United States
Dimensions
Thickness
10 ga
Overall Height
5 5/8 in
Details
Finish
Galvanized
Type
Heavy Duty 10 Gauge Galvanized Steel
For Use With
Garage Doors
Item
Bearing Plate
Includes
Bearing
Product Type
Bearing Plate
Count
2
Housing Material
Steel
Description
Bearing Flat End Plate, Includes Pressed-In 1" Freeway Bearing, 5-5/8 In. Tall, Type Heavy Duty 10 Gauge Galvanized Steel, For Use With Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.