Zoro Homepage

Bottom Bracket Assembly, 2 In, PR

  • Mfr # HBS2UD

  • Zoro # G7307081


product price: $311.99
/pr
Free Shipping & Returns

Key Features

Finish
Galvanized
Type
Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile
Includes
Cotter Pin
For Use With
Garage Doors
For Use With Mfr. Model Number
2 in Garage Doors and 2 in or 3 in Tracks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS2UD
Zoro #
G7307081
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness - Minimum
1 5/8 in
For Track Size - Maximum
3 in
For Track Size - Minimum
2 in
Thickness
12 ga
For Door Thickness - Maximum
2 in

Details

Finish
Galvanized
Item
Bracket
Type
Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile
Includes
Cotter Pin
For Use With
Garage Doors
For Use With Mfr. Model Number
2 in Garage Doors and 2 in or 3 in Tracks
Pin Type
Cotter
Product Type
Bracket
Housing Material
Stainless Steel
Includes Pin
Pin Included
Count
2
Includes End Stile
Double End Stile Included
Resistance Properties
Rust Resistant

Description

Bottom Bracket Assembly, Includes (4) Roller Carriers, (2) Pins and (2) Cotters, Type Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Double End Stile, For Use With 2 In. Garage Doors and 2 In. or 3 In. Tracks, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.