Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Bracket Assembly, PR

  • Mfr # HB-SBB-2

  • Zoro # G7396216


product price: $323.99
/pr
Free Shipping & Returns

Key Features

Finish
Galvanized
Type
Heavy Duty Steel with Galvanized Finish
Includes
Safety Stop
For Use With
Garage Doors
For Use With Mfr. Model Number
Garage Doors with Maximum Weight of 1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-SBB-2
Zoro #
G7396216
UPC #
-
Country of Origin
United States

Details

Finish
Galvanized
Item
Bracket Assembly
Type
Heavy Duty Steel with Galvanized Finish
Includes
Safety Stop
For Use With
Garage Doors
For Use With Mfr. Model Number
Garage Doors with Maximum Weight of 1000 lb
Product Type
Bracket Assembly
Housing Material
Steel

Description

Bottom Bracket Assembly, Includes Safety Stop, Type Heavy Duty Steel with Galvanized Finish, For Use With Garage Doors with Maximum Weight of 1000 lb., 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.