Bottom Bracket Assembly, Steel, PR
Mfr # HB2UD
Zoro # G7301716
product price: $234.99
/pr
Free Shipping & Returns
Key Features
Finish
Galvanized
Type
Heavy Duty Galvanized Steel, Double End Stile
Includes
Clevis and Cotter Pin
For Use With Mfr. Model Number
2 in Garage Doors and 2 in or 3 in Tracks
For Use With
Garage Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB2UD
Zoro #
G7301716
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness - Maximum
2 in
For Door Thickness - Minimum
1 5/8 in
For Track Size - Minimum
2 in
For Track Size - Maximum
3 in
Thickness
11 ga
Details
Finish
Galvanized
Item
Bracket
Type
Heavy Duty Galvanized Steel, Double End Stile
Includes
Clevis and Cotter Pin
For Use With Mfr. Model Number
2 in Garage Doors and 2 in or 3 in Tracks
For Use With
Garage Doors
Pin Type
Clevis, Cotter
Product Type
Bracket
Includes End Stile
Double End Stile Included
Count
2
Includes Pin
Pin Included
Housing Material
Steel
Description
Bottom Bracket Assembly, Includes Clevis and Cotter Pin, Type Heavy Duty Galvanized Steel, Double End Stile, For Use With 2 In. Garage Doors and 2 In. or 3 In. Tracks, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.