Bottom Bracket Assy, Double End Stile, PR
Mfr # HB3UD
Zoro # G7297841
product price: $212.99
/pr
Free Shipping & Returns
Key Features
Finish
Galvanized
Type
Heavy Duty Galvanized Steel, Double End Stile
Includes
Clevis and Cotter Pin
For Use With Mfr. Model Number
3 in Garage Doors and 2 in or 3 in Tracks
For Use With
Garage Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB3UD
Zoro #
G7297841
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness - Maximum
2 in
For Track Size - Maximum
3 in
For Track Size - Minimum
2 in
Details
Finish
Galvanized
Item
Bracket Assembly
Type
Heavy Duty Galvanized Steel, Double End Stile
Includes
Clevis and Cotter Pin
For Use With Mfr. Model Number
3 in Garage Doors and 2 in or 3 in Tracks
For Use With
Garage Doors
Pin Type
Clevis, Cotter
Product Type
Bracket Assembly
Includes End Stile
Double End Stile Included
Housing Material
Steel
Includes Pin
Pin Included
Description
Bottom Bracket Assembly, Includes Clevis and Cotter Pin, Type Heavy Duty Galvanized Steel, Double End Stile, For Use With 3 In. Garage Doors and 2 In. or 3 In. Tracks, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.