Zoro Homepage

Bottom Bracket Assy, Low Headroom, PR

  • Mfr # HBS23LU

  • Zoro # G7410557


product price: $677.99
/pr
Free Shipping & Returns

Key Features

Finish
Galvanized
Type
Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Single End Stile
Includes
Cotter Pin
For Use With
Garage Doors, Low-Headroom Garage Doors
For Use With Mfr. Model Number
2 in Garage Doors and 2 in or 3 in Low Headroom Tracks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS23LU
Zoro #
G7410557
UPC #
-
Country of Origin
United States

Dimensions

Thickness
12 ga
For Track Size - Maximum
3 in
For Track Size - Minimum
2 in
For Door Thickness - Maximum
3 in

Details

Finish
Galvanized
Item
Bracket
Type
Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Single End Stile
Includes
Cotter Pin
For Use With
Garage Doors, Low-Headroom Garage Doors
For Use With Mfr. Model Number
2 in Garage Doors and 2 in or 3 in Low Headroom Tracks
Pin Type
Cotter
Product Type
Bracket
Housing Material
Stainless Steel
Includes Pin
Pin Included
Includes End Stile
Single End Stile Included
Resistance Properties
Rust Resistant
Count
2

Description

Bottom Bracket Assembly, Includes (2) Roller Carriers, (2) Pins and (2) Cotters, Type Heavy Duty 12 Gauge Rust Resistant Steel with Galvanized Finish, Single End Stile, For Use With 2 In. Garage Doors and 2 In. or 3 In. Low Headroom Tracks, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.