Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Lift and Roller Bracket, PK2

  • Mfr # HBB100

  • Zoro # G2599606


product price: $12.49
/pk 2, $6.25/ea

Key Features

Finish
Galvanized
Material
Steel
Type
Residential Bottom Bracket - 1-3/8 in Door
Construction
Steel
Height (In.)
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB100
Zoro #
G2599606
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5 11/16 in
Width (In.)
2 11/16 in
Overall Length
5 3/4 in
For Track Size - Minimum
2 in
For Door Thickness - Minimum
1 3/8 in
For Door Thickness - Maximum
2 in
Overall Width
2 11/16 in
Overall Height
5 11/16 in
For Track Size - Maximum
2 in

Details

Item
Bracket
Finish
Galvanized
Material
Steel
Type
Residential Bottom Bracket - 1-3/8 in Door
Construction
Steel
For Use With
Garage Doors
Housing Material
Steel
Count
2
Product Type
Bracket
Includes Pin
Pin Included
Pin Type
Headed
Includes End Stile
Single End Stile Included

Description

Bottom Lift and Roller Bracket, Residential, Steel, Zinc Plated Finish, Height 5 11/16 In., Width 2 11/16 In., Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.