Brush Seal, Nylon, 1-1/8" x 1-1/2", 10 ft.

  • Mfr # BNS118150-10

  • Zoro # G0983311


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNS118150-10
Zoro #
G0983311
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 ft
Width Type
Staggered
Holder Length
1 1/6 in
Component Widths
4 ft, 6 ft
Brush Length
1 1/2 in

Details

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Product Type
Brush Seal
Holder Angle
Straight
Brush Material
Nylon
Holder Material
Aluminum
Brush Color
Black
Holder Finish
Anodized
Resistance Properties
UV Resistant
Flexibility Temperature - Minimum
158 Degrees F

Description

Brush Seal, Nylon, 1-1/8 in. x 1-1/2 in., 10 ft., Fits Brand American Garage Door, Includes Slotted Holes, Self-Drilling Fasteners, Strip Holder, For Use With Overhead, Sectional, Rollup, Sliding, Swinging Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.