Brush Seal, Nylon, 7/8" x 45" x 1", 12 ft.
Mfr # BN4781-12
Zoro # G0983637
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Product Type
Brush Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN4781-12
Zoro #
G0983637
UPC #
-
Country of Origin
United States
Dimensions
Width Type
Staggered
Component Widths
5 ft, 7 ft
Brush Length
1 in
Holder Length
5/6 in
Overall Width
12 ft
Details
Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Product Type
Brush Seal
Holder Angle
45 Degrees Angle
Holder Finish
Anodized
Brush Material
Nylon
Holder Material
Aluminum
Brush Color
Black
Description
Brush Seal, Nylon, 7/8 in. x 45 in. x 1 in., 12 ft., Fits Brand American Garage Door, Includes Slotted Holes, Self-Drilling Fasteners, 3 in. Strip Holder, 3 in. Brush, For Use With Overhead, Sectional, Rollup, Sliding, Swinging Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.