Brushseal, 1-1/2 in. Strip Holder/8 ft. L

  • Mfr # BPS155-8

  • Zoro # G3892379


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Overall Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS155-8
Zoro #
G3892379
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Width Type
Staggered
Brush Length
1 1/2 in
Component Widths
3 ft, 5 ft
Holder Length
1 1/2 in

Details

Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Flexibility Temperature - Minimum
158 Degrees F
Brush Color
Black
Holder Material
Aluminum
Brush Material
Polypropylene
Holder Finish
Mill
Holder Angle
Straight
Product Type
Brush Seal

Description

1-1/2 In. Brush Weatherseal with 1-1/2 In. Straight Holder, 8 ft. Overall Length, Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes (1) 5 ft. Piece, (1) 3 ft. Piece, 1-1/2 In. Straight Anodized Aluminum Holder with 1-1/2 In. Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.