Brushseal, 1-1/2in Strip Holder/2in Brush
Mfr # BPS152-8
Zoro # G3892388
product price:Â $107.06
/ea
Free Shipping & Returns
Key Features
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Brush Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPS152-8
Zoro #
G3892388
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8 ft
Brush Length
2 in
Holder Length
1 1/2 in
Width Type
Staggered
Component Widths
3 ft, 5 ft
Details
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Brush Color
Black
Holder Finish
Mill
Flexibility Temperature - Minimum
158 Degrees F
Brush Material
Polypropylene
Product Type
Brush Seal
Holder Angle
Straight
Holder Material
Aluminum
Description
Brush Seal,Polyprop,2 in L,8 ft W, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.