Brushseal, 1-1/2in Strip Holder/3in Brush
Mfr # BPS153-8
Zoro # G3892397
product price:Â $116.06
/ea
Free Shipping & Returns
Key Features
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Component Widths
3 ft, 5 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPS153-8
Zoro #
G3892397
UPC #
-
Country of Origin
United States
Dimensions
Component Widths
3 ft, 5 ft
Overall Width
8 ft
Width Type
Staggered
Holder Length
1 1/2 in
Brush Length
3 in
Details
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Holder Angle
Straight
Flexibility Temperature - Minimum
158 Degrees F
Brush Color
Black
Holder Finish
Mill
Product Type
Brush Seal
Brush Material
Polypropylene
Holder Material
Aluminum
Description
3 In. Brush Weatherseal with 1-1/2 In. Straight Holder, 8 ft. Overall Length, Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder, For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types, Includes (1) 5 ft. Piece, (1) 3 ft. Piece, 1-1/2 In. Straight Anodized Aluminum Holder with 3 In. Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.