Brushseal, 3 in. Strip Holder/2 in. Brush

  • Mfr # BPS32-8

  • Zoro # G3892360


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Brush Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS32-8
Zoro #
G3892360
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
2 in
Overall Width
8 ft
Width Type
Staggered
Component Widths
3 ft, 5 ft
Holder Length
3 in

Details

Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Holder Material
Aluminum
Flexibility Temperature - Minimum
158 Degrees F
Product Type
Brush Seal
Brush Color
Black
Brush Material
Polypropylene
Holder Finish
Mill
Holder Angle
Straight

Description

Brush Seal,Polyprop,2 in L,8 ft W, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.