Shop AMERICAN GARAGE DOOR SUPPLY

Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in.

  • Mfr # BN91183-94

  • Zoro # G2156692


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Length
94 Inches
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Dock Levelers, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Overall Width
7 5/6 ft
Standards
UL Listed, UL Listed 28HS
Type
Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BN91183-94
Zoro #
G2156692
UPC #
-
Country of Origin
United States

Dimensions

Length
94 Inches
Overall Width
7 5/6 ft
Size (In.)
94 in x 1-1/8 in x 3 in
Brush Length
3 in
Component Widths
7 5/6 ft
Holder Length
1 1/8 in
Width Type
Single

Details

For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Dock Levelers, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Garage and Dock Door Weather Seal
Standards
UL Listed, UL Listed 28HS
Type
Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder
Includes
Galvanized Self-Drilling Mounting Screws
Number of Pieces
1
Holder Material
Aluminum
Flexibility Temperature - Minimum
158 Degrees F
Holder Angle
90 Degrees Angle
Resistance Properties
UV Resistant
Brush Color
Black
Holder Finish
Mill
Brush Material
Nylon
Product Type
Brush Seal

Description

Brushseal,Dock Leveler,Nylon,1-1/8" 90De

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.