Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in.
Mfr # BN911815-94
Zoro # G2157925
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Length
94 Inches
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Dock Levelers, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Overall Width
7 5/6 ft
Type
Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder
Includes
Galvanized Self-Drilling Mounting Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BN911815-94
Zoro #
G2157925
UPC #
-
Country of Origin
United States
Dimensions
Length
94 Inches
Overall Width
7 5/6 ft
Size (In.)
94 in x 1-1/8 in x 1-1/2 in
Component Widths
7 5/6 ft
Holder Length
1 1/8 in
Width Type
Single
Brush Length
1 1/2 in
Details
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Dock Levelers, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Garage and Dock Door Weather Seal
Type
Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder
Includes
Galvanized Self-Drilling Mounting Screws
Standards
UL Listed, UL Listed 28HS
Brush Material
Nylon
Holder Material
Aluminum
Product Type
Brush Seal
Flexibility Temperature - Minimum
158 Degrees F
Holder Angle
90 Degrees Angle
Brush Color
Black
Holder Finish
Mill
Resistance Properties
UV Resistant
Number of Pieces
1
Description
Brushseal,Dck Leveler,Nylon,1-1/8" 90Deg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.