Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in.
- Mfr # BN9111-94
- Zoro # G5971534
product price:Â
$
79.39
/ea
Key Features
Length
94 Inches
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Dock Levelers, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Overall Width
7 5/6 ft
Type
Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder
Standards
UL Listed, UL Listed 28HS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN9111-94
- Zoro #
- G5971534
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Bi-Parting Garage Doors, Coiling Garage Doors, Dock Levelers, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
- Item
- Brush Seal
- Type
- Surface Mount; Black Multifilament Nylon Brush Weatherseal with 90 Degree Clear Anodized Aluminum Holder
- Standards
- UL Listed, UL Listed 28HS
- Includes
- Galvanized Self-Drilling Mounting Screws
- Resistance Properties
- UV Resistant
- Holder Material
- Aluminum
- Brush Color
- Black
- Flexibility Temperature - Minimum
- 158 Degrees F
- Holder Finish
- Mill
- Holder Angle
- 90 Degrees Angle
- Brush Material
- Nylon
- Number of Pieces
- 1
- Product Type
- Brush Seal
- Compatible Product Type
- Bi-Parting Garage Doors, Coiling Garage Doors, Dock Levelers, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Dimensions
- Length
- 94 Inches
- Overall Width
- 7 5/6 ft
- Size (In.)
- 94 in x 11/16 in x 1 in
- Holder Length
- 11/16 in
- Brush Length
- 1 in
- Width Type
- Single
- Component Widths
- 7 5/6 ft
Description
Brushseal,Dock Leveler,Nylon,11/16" 90De
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.