Brushseal, Includes 1-1/2in. Strip Holder
Mfr # BPS151-8
Zoro # G3892406
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Brush Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPS151-8
Zoro #
G3892406
UPC #
-
Country of Origin
United States
Dimensions
Holder Length
1 1/2 in
Brush Length
1 in
Component Widths
3 ft, 5 ft
Overall Width
8 ft
Width Type
Staggered
Details
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Brush Material
Polypropylene
Brush Color
Black
Product Type
Brush Seal
Holder Finish
Mill
Holder Material
Aluminum
Holder Angle
Straight
Flexibility Temperature - Minimum
158 Degrees F
Description
Brush Seal,Polyprop,1 in L,8 ft W, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.