Brushseal, Includes 1 in. Brush/8 ft. L
Mfr # BN4781-8
Zoro # G3892467
product price: $88.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Brush Length
1 in
Holder Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN4781-8
Zoro #
G3892467
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1 in
Width Type
Staggered
Holder Length
5/6 in
Component Widths
3 ft, 5 ft
Overall Width
8 ft
Details
Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Holder Material
Aluminum
Product Type
Brush Seal
Brush Material
Nylon
Holder Angle
45 Degrees Angle
Brush Color
Black
Holder Finish
Anodized
Description
Brush Seal, Nylon, 1 in L, 8 ft W, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.