Zoro Homepage

Brushseal, Includes 2 in. Strip Holder

  • Mfr # BNS22-8

  • Zoro # G3892430


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed, UL Listed 28HS
Brush Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNS22-8
Zoro #
G3892430
UPC #
-
Country of Origin
United States

Dimensions

Holder Length
2 in
Brush Length
2 in
Width Type
Staggered
Component Widths
3 ft, 5 ft
Overall Width
8 ft

Details

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Brush Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed, UL Listed 28HS
Brush Color
Black
Resistance Properties
UV Resistant
Flexibility Temperature - Minimum
158 Degrees F
Product Type
Brush Seal
Holder Material
Aluminum
Holder Finish
Mill
Brush Material
Nylon
Holder Angle
Straight

Description

Brush Seal, Nylon, 2 in. x 2 in., 10 ft., Fits Brand American Garage Door, Includes Slotted Holes, Self-Drilling Fasteners, Strip Holder, Brush, For Use With Overhead, Sectional, Rollup, Sliding, Swinging Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.