
Brushseal, Polyp., 1-1/2-in Straight Holder, 2-in Brush, 94-in.
Mfr # BPS152-94
Zoro # G2171277
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Length
94 Inches
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Insert Material
Polypropylene
Overall Width
7 5/6 ft
Includes
Galvanized Self-Drilling Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPS152-94
Zoro #
G2171277
UPC #
-
Country of Origin
United States
Dimensions
Length
94 Inches
Overall Width
7 5/6 ft
Size (In.)
94 in x 1-1/2 in x 2 in
Brush Length
2 in
Holder Length
1 1/2 in
Component Widths
7 5/6 ft
Width Type
Single
Details
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Item
Garage and Dock Door Weather Seal
Insert Material
Polypropylene
Includes
Galvanized Self-Drilling Mounting Screws
Type
Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
Standards
UL Listed 28H6
Holder Material
Aluminum
Product Type
Brush Seal
Holder Finish
Mill
Holder Angle
Straight
Number of Pieces
1
Flexibility Temperature - Minimum
158 Degrees F
Brush Material
Polypropylene
Brush Color
Black
Description
Brushseal,Polyp.,1-1/2" Straight Holde
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.