
Brushseal, Polyp., 3-in Straight Holder, 2-in Brush, 94-in.
Mfr # BPS32-94
Zoro # G2187212
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Length
94 Inches
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Insert Material
Polypropylene
Overall Width
7 5/6 ft
Includes
Galvanized Self-Drilling Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPS32-94
Zoro #
G2187212
UPC #
-
Country of Origin
United States
Dimensions
Length
94 Inches
Overall Width
7 5/6 ft
Size (In.)
94 in x 3 in x 2 in
Component Widths
7 5/6 ft
Holder Length
3 in
Brush Length
2 in
Width Type
Single
Details
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Item
Garage and Dock Door Weather Seal
Insert Material
Polypropylene
Includes
Galvanized Self-Drilling Mounting Screws
Type
Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
Standards
UL Listed 28H6
Holder Material
Aluminum
Brush Color
Black
Holder Finish
Mill
Number of Pieces
1
Flexibility Temperature - Minimum
158 Degrees F
Brush Material
Polypropylene
Product Type
Brush Seal
Holder Angle
Straight
Description
Brushseal,Polyp.,3" Straight Holder,2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.