Shop AMERICAN GARAGE DOOR SUPPLY

Brushseal, SD, Nylon, 1-1/8-in Straight Holder, 1-1/2-in Brush, 12-ft.

  • Mfr # BNS118150-12

  • Zoro # G0983287


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNS118150-12
Zoro #
G0983287
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 ft
Width Type
Staggered
Brush Length
1 1/2 in
Component Widths
5 ft, 7 ft
Holder Length
1 1/6 in

Details

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Garage and Dock Door Weather Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed 28H6
Product Type
Brush Seal
Flexibility Temperature - Minimum
158 Degrees F
Holder Material
Aluminum
Brush Color
Black
Brush Material
Nylon
Holder Finish
Anodized
Holder Angle
Straight
Resistance Properties
UV Resistant

Description

Brush Seal, Nylon, 1-1/8 in. x 1-1/2 in., 12 ft., Fits Brand American Garage Door, Includes Slotted Holes, Self-Drilling Fasteners, Strip Holder, Brush, For Use With Overhead, Sectional, Rollup, Sliding, Swinging Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.