Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in.
Mfr # BN417815-94
Zoro # G2169852
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Overall Width
7 5/6 ft
Standards
UL Listed
Type
Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
Includes
Galvanized Self-Drilling Mounting Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BN417815-94
Zoro #
G2169852
UPC #
-
Country of Origin
United States
Dimensions
Length
94 Inches
Overall Width
7 5/6 ft
Size (In.)
94 in x 1-7/8 in x 1-1/2 in
Brush Length
1 1/2 in
Holder Length
1 7/8 in
Width Type
Single
Component Widths
7 5/6 ft
Details
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Garage and Dock Door Weather Seal
Standards
UL Listed
Type
Surface Mount; Black Multifilament Nylon Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
Includes
Galvanized Self-Drilling Mounting Screws
Holder Angle
45 Degrees Angle
Brush Material
Nylon
Holder Material
Aluminum
Holder Finish
Anodized
Product Type
Brush Seal
Number of Pieces
1
Brush Color
Black
Description
Brushseal,SD,Nylon,1-7/8"x45 deg. Ho
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.