Shop AMERICAN GARAGE DOOR SUPPLY

Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 3-in Brush, 10-ft.

  • Mfr # BN41783-10

  • Zoro # G0983320


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed, UL Listed 28HS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BN41783-10
Zoro #
G0983320
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 ft
Width Type
Staggered
Holder Length
1 7/8 in
Component Widths
4 ft, 6 ft
Brush Length
3 in

Details

Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Fits Brand
American Garage Door, Multiple
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Item
Garage and Dock Door Weather Seal
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Standards
UL Listed, UL Listed 28HS
Product Type
Brush Seal
Holder Finish
Mill
Brush Color
Black
Brush Material
Nylon
Holder Material
Aluminum
Holder Angle
45 Degrees Angle
Flexibility Temperature - Minimum
158 Degrees F
Resistance Properties
UV Resistant

Description

Brush Seal, Nylon, 1-7/8 in. x 45 in. x 3 in., 10 ft., Fits Brand American Garage Door, Includes Slotted Holes, Self-Drilling Fasteners, Holder, Brush, For Use With Overhead, Sectional, Rollup, Sliding, Swinging Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.