Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in.
- Mfr # BNSD23-94
- Zoro # G2169378
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
For Use With
Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Overall Width
7 5/6 ft
Includes
Galvanized Self-Drilling Mounting Screws
Type
Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
Standards
UL Listed, UL Listed 28HS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNSD23-94
- Zoro #
- G2169378
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
- Item
- Brush Seal
- Includes
- Galvanized Self-Drilling Mounting Screws
- Type
- Surface Mount; Black Multifilament Nylon Brush Weatherseal with 180 Degree Clear Anodized Aluminum Holder
- Standards
- UL Listed, UL Listed 28HS
- Holder Material
- Aluminum
- Brush Color
- Black
- Flexibility Temperature - Minimum
- 158 Degrees F
- Product Type
- Brush Seal
- Brush Material
- Nylon
- Number of Pieces
- 1
- Resistance Properties
- UV Resistant
- Holder Angle
- Straight
- Holder Finish
- Mill
- Compatible Product Type
- Bi-Parting Garage Doors, Coiling Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors, Sliding Doors, Swinging Doors
Dimensions
- Length
- 94 Inches
- Overall Width
- 7 5/6 ft
- Size (In.)
- 94 in x 2 in x 3 in
- Component Widths
- 7 5/6 ft
- Brush Length
- 3 in
- Holder Length
- 2 in
- Width Type
- Single
Description
Brushseal,SD,Nylon,2" Straight Holder
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.