Cable Door Assy, 110 In x 1/8 OD, PR
Mfr # TD-CAS14-110
Zoro # G7337206
product price:Â $41.79
/prKey Features
Type
110 in Long x 1/8 in OD, 7 x 19 Strand
For Use With
Truck and Trailer Doors
Material
Stainless Steel
Includes
Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop
Product Type
Cable Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD-CAS14-110
Zoro #
G7337206
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1/8 in
Overall Length
110 in
Details
Type
110 in Long x 1/8 in OD, 7 x 19 Strand
For Use With
Truck and Trailer Doors
Item
Cable Assembly
Material
Stainless Steel
Includes
Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop
Product Type
Cable Assembly
Stranding
7 x 19
Count
2
Cable End Type
Thimble Reinforced Loop
Description
Door Cable Assembly, Includes Stainless Steel Wire with 1/4 In. Nylon Insert and Aluminum Stop, Type 110 In. Long x 1/8 In. O.D., 7 x 19 Strand, For Use With Truck and Trailer Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.