Cable Door Assy, 125 In x 1/8 OD, PR
Mfr # TD-CAS14-125
Zoro # G7296703
product price:Â $45.49
/prKey Features
Type
125 in Long x 1/8 in OD, 7 x 19 Strand
For Use With
Truck and Trailer Doors
Material
Stainless Steel
Includes
Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop
Product Type
Cable Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD-CAS14-125
Zoro #
G7296703
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
125 in
Outside Diameter
1/8 in
Details
Type
125 in Long x 1/8 in OD, 7 x 19 Strand
For Use With
Truck and Trailer Doors
Item
Cable Assembly
Material
Stainless Steel
Includes
Stainless Steel Wire with 1/4 in Nylon Insert and Aluminum Stop
Product Type
Cable Assembly
Count
2
Cable End Type
Thimble Reinforced Loop
Stranding
7 x 19
Description
Door Cable Assembly, Includes Stainless Steel Wire with 1/4 In. Nylon Insert and Aluminum Stop, Type 125 In. Long x 1/8 In. O.D., 7 x 19 Strand, For Use With Truck and Trailer Doors, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.