Zoro Homepage

Cable Drum, 3 In Diameter, PR

  • Mfr # TD-CDT3PR

  • Zoro # G5003835


product price: $77.69
/pr
Free Shipping & Returns

Key Features

Type
3 in Diameter
Includes
Curbside Drum, Roadside Drum
For Use With
Truck and Trailer Doors
Product Type
Cable Drum
Includes Hardware
Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-CDT3PR
Zoro #
G5003835
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3 in

Details

Item
Cable Drum
Type
3 in Diameter
Includes
Curbside Drum, Roadside Drum
For Use With
Truck and Trailer Doors
Product Type
Cable Drum
Includes Hardware
Hardware Included

Description

Cable Drum, Includes (1) Pair of Set Screws for Curbside and Roadside, Type 3 In. Diameter, For Use With Truck and Trailer Doors, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.