Cable Drum, Aluminum, 2 11/16 in L, PK2
- Mfr # 400-12S
- Zoro # G3076516
product price:Â
$
40.49
/pk of 2, $20.25/ea
Key Features
Material
Aluminum
Type
Light Commercial Drum - Keyed
For Use With
Standard Lift Doors
Outside Dia.
4 in
Max. Weight (Lb.)
750 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-12S
- Zoro #
- G3076516
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Drum
- Material
- Aluminum
- Type
- Light Commercial Drum - Keyed
- For Use With
- Standard Lift Doors
- Max. Weight (Lb.)
- 750 lb
- Application
- Commercial
- Resistance Properties
- Abrasion Resistant, Corrosion Resistant, Water Resistant
- Standards
- FDA Approved
- Includes Hardware
- Hardware Included
- Load Rating - Maximum
- 375 lb
- Product Type
- Cable Drum
- Shell Material
- Aluminum
- Compatible Product Type
- Standard Lift Doors
Dimensions
- Outside Dia.
- 4 in
- Outside Diameter
- 4 in
- For Cable Diameter - Maximum
- 5/32 in
- Overall Length
- 2 11/16 in
- For Door Height - Maximum
- 12 3/32 ft
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Light Commercial Drum, 4 In Keyed, Cast Aluminum, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.